Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Waste Activated Sludge, PK5, 7300-4-PK

  • Mfr # 7300-4-PK

  • Zoro # G102140724


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-4-PK
Zoro #
G102140724
UPC #
888434573617
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
4
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 to 2 3/8 in
Chemical Resistant
Yes
Water Resistant
No
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Glow In The Dark
No
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Finish
Glossy
Pipe Marker Package Type
Card
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
Waste Activated Sludge
Protective Coating
No Protective Coating
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste Activated Sludge, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.