Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Waste Water, 1 In.H

  • Mfr # 20480

  • Zoro # G4908522


product price: $28.59
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20480
Zoro #
G4908522
UPC #
754473204808
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Waste Water
Material
Plastic
Legend Color
White
Fits Pipe O.D.
1 1/2 to 2 in
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Markers per Card
25
Operating Temp. Range
50 Degrees F
Legend Alpha Range
T to Z
Pipe Marker Subject Matter
Water
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Number of Pipe Markers
25
ISO 14726
No
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Roll
Water Resistant
No
Maximum Service Temperature
212 Degrees F
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Glow In The Dark
No
Weather Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English
Adhesive Material
Acrylic
Legend Text Color
White
Maximum Pipe O.D.
2 in
Minimum Application Temperature
50 Degrees F
Minimum Pipe O.D.
1 1/2 in
Protective Coating
No Protective Coating
UV Resistant
No
Humidity Resistant
No
Pipe Marker Legend
Waste Water

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.