Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Waste Water, 2 In.H

  • Mfr # 73941

  • Zoro # G6047386


product price: $34.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73941
Zoro #
G6047386
UPC #
754473739416
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Waste Water
Material
Plastic
Legend Color
White
Markers per Card
25
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Water
Operating Temp. Range
50 Degrees F
Legend Alpha Range
T to Z
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
ANSI/ASME A13.1
Yes
Weather Resistant
No
Minimum Application Temperature
50 Degrees F
Adhesive Material
Acrylic
Legend Text Color
White
ISO 14726
No
Maximum Pipe O.D.
6 in
Adhesive Style
Permanent
Pipe Marker Legend
Waste Water
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Roll
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Glow In The Dark
No
Maximum Service Temperature
212 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Printed Language
English
UV Resistant
No
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
25
Humidity Resistant
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.