Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Waste Water, Green, 4 to 6 In

  • Mfr # 4153-D

  • Zoro # G2297946


product price: $11.89
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4153-D
Zoro #
G2297946
UPC #
754473417406
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Waste Water
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pipe Marker Subject Matter
Water
Marker Attachment Style
Snap-On
Fits Pipe O.D.
4 to 6 in
Legend Alpha Range
T to Z
Operating Temp. Range
-40 Degrees F
Average Outdoor Durability
5 to 8 yr
Printed Language
English
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Pipe Marker Mounting Style
Snap-On Pipe Marker
Pipe Marker Legend
Waste Water
Water Resistant
No
Minimum Pipe O.D.
4 in
Abrasion Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Humidity Resistant
No
Weather Resistant
No
Legend Text Color
White
Protective Coating
No Protective Coating
Pipe Marker Package Type
Each
Chemical Resistant
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.