Zoro Homepage

Pipe Marker, Waste Water, Grn, 10 to 15 In

  • Mfr # 4153-H

  • Zoro # G5440863


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4153-H
Zoro #
G5440863
UPC #
754473449674
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Waste Water
Material
Plastic
Legend Color
White
Fits Pipe O.D.
10 to 15 in
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Language
English
Legend Alpha Range
T to Z
Marker Attachment Style
Strap-On
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Maximum Pipe O.D.
15 in
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Waste Water
Number of Pipe Markers
1
Printed Language
English
UV Resistant
No
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Water Resistant
No
Humidity Resistant
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Pipe O.D.
10 in
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.