Zoro Homepage

Pipe Marker, Waste, Yellow, 10 to 15 In

  • Mfr # 4151-H

  • Zoro # G2974736


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4151-H
Zoro #
G2974736
UPC #
754473449605
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Waste, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.