Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Waste, Yellow, 8 to 9-7/8 In

  • Mfr # 4151-G

  • Zoro # G3104342


product price: $19.75
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4151-G
Zoro #
G3104342
UPC #
754473482022
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
10 in
Character Height
2 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Waste
Material
Plastic
Legend Color
Black
Legend Alpha Range
T to Z
Marker Attachment Style
Strap-On
Fits Pipe O.D.
8 to 9 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Operations
Markers per Card
1
Language
English
Average Outdoor Durability
5 to 8 yr
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Package Type
Each
Humidity Resistant
No
Pipe Marker Legend
Waste
Weather Resistant
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Maximum Pipe O.D.
9 7/8 in
Pipe Marker Mounting Style
Strap-On Pipe Marker
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
8 in
Legend Text Color
Black
ISO 14726
No
UV Resistant
No
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Waste, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.