Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Water, 1 In.H, 20481

  • Mfr # 20481

  • Zoro # G3790281


product price: $22.19
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20481
Zoro #
G3790281
UPC #
754473204815
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Water
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Water
Legend Alpha Range
T to Z
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
25
Language
English
Fits Pipe O.D.
1 1/2 to 2 in
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
ANSI/ASME A13.1
Yes
Weather Resistant
No
Maximum Pipe O.D.
2 in
ISO 14726
No
Number of Pipe Markers
25
Adhesive Style
Permanent
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Material
Vinyl
Water Resistant
No
Humidity Resistant
No
Maximum Service Temperature
212 Degrees F
Pipe Marker Legend
Water
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English
Abrasion Resistant
Yes
Minimum Application Temperature
50 Degrees F
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Legend Text Color
White
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.