Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Water, 1 In.H, 20482

  • Mfr # 20482

  • Zoro # G4908653


product price: $21.99
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20482
Zoro #
G4908653
UPC #
754473204822
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Water
Material
Plastic
Legend Color
Black
Language
English
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
1 1/2 to 2 in
Markers per Card
25
Legend Alpha Range
T to Z
Self-Adhesive
Yes
Operating Temp. Range
50 Degrees F
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Pipe Marker Legend
Water
Pipe Marker Material
Polyester
Number of Pipe Markers
25
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
1 1/2 in
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
ISO 14726
No
Legend Text Color
Black
Water Resistant
No
Maximum Pipe O.D.
2 in
Printed Language
English
Chemical Resistant
Yes
Weather Resistant
No
Humidity Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
212 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.