Zoro Homepage

Pipe Marker, Water, 2 In.H, 73943

  • Mfr # 73943

  • Zoro # G4908251


product price: $32.39
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73943
Zoro #
G4908251
UPC #
754473739430
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Water
Material
Plastic
Legend Color
Black
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Legend Alpha Range
T to Z
Average Outdoor Durability
2 yr
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Weather Resistant
No
NFPA 99, CGA C-9
No
Humidity Resistant
No
Adhesive Material
Acrylic
Adhesive Style
Permanent
Maximum Pipe O.D.
6 in
UV Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Roll
Number of Pipe Markers
25
Printed Language
English
Pipe Marker Legend
Water
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
Black
Water Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.