Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Weak Wash, Yellow, 15578

  • Mfr # 15578

  • Zoro # G5439174


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15578
Zoro #
G5439174
UPC #
754473155780
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Weak Wash
Material
vinyl
Legend Color
Black
Legend Alpha Range
T to Z
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Acids & Bases
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Abrasion Resistant
Yes
Glow In The Dark
No
Printed Language
English
Adhesive Material
Acrylic
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Number of Pipe Markers
30
Maximum Pipe O.D.
6 in
Legend Text Color
Black
ISO 14726
No
Finish
Glossy
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Weak Wash
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Weak Wash, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.