Pipe Marker, White, Acetylene Gas, PK5, 7317-4-PK

  • Mfr # 7317-4-PK

  • Zoro # G002140114


product price: $12.35
/pk 5, $2.47/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7317-4-PK
Zoro #
G002140114
UPC #
888434570845
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Humidity Resistant
No
Legend Text Color
White
Abrasion Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
NFPA 99, CGA C-9
No
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Pipe Marker Legend
Acetylene Gas
ANSI/ASME A13.1
Yes
Water Resistant
No
Number of Pipe Markers
4
Minimum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
ISO 14726
No
Weather Resistant
Yes
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acetylene Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.