Zoro Homepage

Pipe Marker, White, Air Return, PK5, 7008-1HV-PK

  • Mfr # 7008-1HV-PK

  • Zoro # G402141094


product price: $20.15
/pk 5, $4.03/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008-1HV-PK
Zoro #
G402141094
UPC #
888434568262
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Water Resistant
No
Pipe Marker Legend
Air Return
Adhesive Material
Acrylic
Minimum Pipe O.D.
8 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Humidity Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Pipe Marker Package Type
Card
Legend Text Color
White
Weather Resistant
Yes
Fits Pipe O.D.
8 in and Larger
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air Return, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.