Zoro Homepage

Pipe Marker, White, Asbestos Free, PK5, 7017-1-PK

  • Mfr # 7017-1-PK

  • Zoro # G302140609


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7017-1-PK
Zoro #
G302140609
UPC #
888434568088
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Finish
Glossy
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Abrasion Resistant
Yes
Weather Resistant
Yes
Printed Language
English
Maximum Pipe O.D.
7 7/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Adhesive Material
Acrylic
Legend Text Color
White
ANSI/ASME A13.1
Yes
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Pipe Marker Legend
Asbestos Free

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.