Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Asbestos Free, PK5, 7017-3C-PK

  • Mfr # 7017-3C-PK

  • Zoro # G602140804


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7017-3C-PK
Zoro #
G602140804
UPC #
888434566121
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Printed Language
English
UV Resistant
No
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Number of Pipe Markers
3
Legend Text Color
White
Abrasion Resistant
Yes
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Asbestos Free
Adhesive Style
Permanent
Adhesive Material
Acrylic
ISO 14726
No
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.