Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Blower Air, PK5, 7029-1HV-PK

  • Mfr # 7029-1HV-PK

  • Zoro # G902140696


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7029-1HV-PK
Zoro #
G902140696
UPC #
888434566695
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Water Resistant
No
Pipe Marker Legend
Blower Air
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Legend Text Color
White
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Minimum Pipe O.D.
8 in
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Adhesive Style
Permanent
UV Resistant
No
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Humidity Resistant
No
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Glow In The Dark
No
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.