Zoro Homepage

Pipe Marker, White, Blower Air, PK5, 7029-3C-PK

  • Mfr # 7029-3C-PK

  • Zoro # G602140941


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7029-3C-PK
Zoro #
G602140941
UPC #
888434567715
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
UV Resistant
No
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Finish
Glossy
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
ISO 14726
No
Maximum Pipe O.D.
3/4 in
Printed Language
English
Protective Coating
No Protective Coating
Fits Pipe O.D.
3/4 in and Smaller
Number of Pipe Markers
3
Legend Text Color
White
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Pipe Marker Legend
Blower Air
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.