Zoro Homepage

Pipe Marker, White, Blower Air, PK5, 7029-4-PK

  • Mfr # 7029-4-PK

  • Zoro # G102141158


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7029-4-PK
Zoro #
G102141158
UPC #
888434568279
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Pipe Marker Legend
Blower Air
Glow In The Dark
No
Legend Text Color
White
ISO 14726
No
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Number of Pipe Markers
4
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Humidity Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 3/8 in
Adhesive Style
Permanent
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.