Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Blower Air, PK5, 7329-3C-PK

  • Mfr # 7329-3C-PK

  • Zoro # G902140771


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7329-3C-PK
Zoro #
G902140771
UPC #
888434566640
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Number of Pipe Markers
3
Pipe Marker Material
Vinyl
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
ISO 14726
No
Legend Text Color
White
Pipe Marker Legend
Blower Air
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Glow In The Dark
No
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Water Resistant
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.