Pipe Marker, White, Blower Air, PK5, 7330-1HV-PK

  • Mfr # 7330-1HV-PK

  • Zoro # G302141231


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330-1HV-PK
Zoro #
G302141231
UPC #
888434568194
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
Without
Reflective
No
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Pipe Marker Legend
Blower Air
Number of Pipe Markers
1
Adhesive Material
Acrylic
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Water Resistant
No
Pipe Marker Package Type
Card
Printed Language
English
Weather Resistant
Yes
UV Resistant
No
Minimum Pipe O.D.
8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Fits Pipe O.D.
8 in and Larger
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.