Zoro Homepage

Pipe Marker, White, Blower Air, PK5, 7330-3C-PK

  • Mfr # 7330-3C-PK

  • Zoro # G402140899


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330-3C-PK
Zoro #
G402140899
UPC #
888434567081
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Blower Air
Protective Coating
No Protective Coating
Water Resistant
No
Maximum Pipe O.D.
3/4 in
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Number of Pipe Markers
3
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Material
Acrylic
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Legend Text Color
White
Weather Resistant
Yes
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Red, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.