Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Breathing Air, PK5, 7035-4-PK

  • Mfr # 7035-4-PK

  • Zoro # G102141097


product price: $13.65
/pk 5, $2.73/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7035-4-PK
Zoro #
G102141097
UPC #
888434568347
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
Number of Pipe Markers
4
ISO 14726
No
Finish
Glossy
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Legend
Breathing Air
Minimum Pipe O.D.
3/4 in
Glow In The Dark
No
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Printed Language
English
Legend Text Color
White
Humidity Resistant
No
Adhesive Style
Permanent
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.