Pipe Marker, White, Breathing Air, PK5, 7334-1HV-PK

  • Mfr # 7334-1HV-PK

  • Zoro # G802141175


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7334-1HV-PK
Zoro #
G802141175
UPC #
888434568378
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Humidity Resistant
No
Fits Pipe O.D.
8 in and Larger
Protective Coating
No Protective Coating
Pipe Marker Legend
Breathing Air
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Water Resistant
No
Glow In The Dark
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Number of Pipe Markers
1
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.