Zoro Homepage

Pipe Marker, White, Breathing Air, PK5, 7334-3C-PK

  • Mfr # 7334-3C-PK

  • Zoro # G102140632


product price: $9.59
/pk 5, $1.92/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7334-3C-PK
Zoro #
G102140632
UPC #
888434567906
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Glow In The Dark
No
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Printed Language
English
UV Resistant
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Breathing Air
Chemical Resistant
Yes
Number of Pipe Markers
3
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
3/4 in
NFPA 99, CGA C-9
No
Weather Resistant
Yes
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Water Resistant
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.