Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Breathing Air, PK5, 7335-3C-PK

  • Mfr # 7335-3C-PK

  • Zoro # G702141206


product price: $9.59
/pk 5, $1.92/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7335-3C-PK
Zoro #
G702141206
UPC #
888434569108
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Humidity Resistant
No
Pipe Marker Material
Vinyl
Finish
Glossy
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Breathing Air
Adhesive Style
Permanent
Glow In The Dark
No
ISO 14726
No
Adhesive Material
Acrylic
Number of Pipe Markers
3
Legend Text Color
White
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Chemical Resistant
Yes
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 in and Smaller

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Red, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.