Zoro Homepage

Pipe Marker, White, Breathing Air, PK5, 7335-4-PK

  • Mfr # 7335-4-PK

  • Zoro # G202141256


product price: $12.39
/pk 5, $2.48/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7335-4-PK
Zoro #
G202141256
UPC #
888434569153
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
Without
Reflective
No
Finish
Glossy
Water Resistant
No
Chemical Resistant
Yes
UV Resistant
No
Adhesive Material
Acrylic
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Breathing Air
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
Glow In The Dark
No
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
3/4 to 2 3/8 in
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Abrasion Resistant
Yes
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.