Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Carbon Dioxide, PK5, 108708-PK

  • Mfr # 108708-PK

  • Zoro # G602141337


product price: $14.99
/pk 5, $3.00/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108708-PK
Zoro #
G602141337
UPC #
888434569627
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
NFPA 99, CGA C-9
No
ISO 14726
No
Water Resistant
No
Abrasion Resistant
Yes
Finish
Glossy
Legend Text Color
White
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Printed Language
English
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
28
Pipe Marker Legend
Carbon Dioxide
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Weather Resistant
Yes
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 in and Smaller

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.