Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Carbon Dioxide, PK5, 7039-1HV-PK

  • Mfr # 7039-1HV-PK

  • Zoro # G202141515


product price: $19.25
/pk 5, $3.85/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7039-1HV-PK
Zoro #
G202141515
UPC #
888434570500
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
8 in
Printed Language
English
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
UV Resistant
No
Number of Pipe Markers
1
Chemical Resistant
Yes
Finish
Glossy
Adhesive Style
Permanent
Pipe Marker Package Type
Card
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Fits Pipe O.D.
8 in and Larger
Pipe Marker Legend
Carbon Dioxide
Water Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.