Zoro Homepage

Pipe Marker, White, Carbon Dioxide, PK5, 7338-1-PK

  • Mfr # 7338-1-PK

  • Zoro # G102594510


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7338-1-PK
Zoro #
G102594510
UPC #
888434572221
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Printed Language
English
Adhesive Style
Permanent
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Legend Text Color
White
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No
UV Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
1
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Carbon Dioxide
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.