Zoro Homepage

Pipe Marker, White, Carbon Dioxide, PK5, 7338-1HV-PK

  • Mfr # 7338-1HV-PK

  • Zoro # G802140451


product price: $28.15
/pk 5, $5.63/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7338-1HV-PK
Zoro #
G802140451
UPC #
888434571408
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Protective Coating
No Protective Coating
Printed Language
English
Weather Resistant
Yes
Legend Text Color
White
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Pipe Marker Legend
Carbon Dioxide
ISO 14726
No
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Humidity Resistant
No
Fits Pipe O.D.
8 in and Larger
Water Resistant
No
Minimum Pipe O.D.
8 in
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.