Zoro Homepage

Pipe Marker, White, Carbon Dioxide, PK5, 7338-3C-PK

  • Mfr # 7338-3C-PK

  • Zoro # G502141352


product price: $12.59
/pk 5, $2.52/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7338-3C-PK
Zoro #
G502141352
UPC #
888434569894
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Carbon Dioxide
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Finish
Glossy
Pipe Marker Package Type
Card
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Glow In The Dark
No
Water Resistant
No
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Fits Pipe O.D.
3/4 in and Smaller
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Adhesive Material
Acrylic
Number of Pipe Markers
3
Maximum Pipe O.D.
3/4 in
Legend Text Color
White
Printed Language
English
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.