This item is Discontinued.

Brady Pipe Marker, White, Chlorine Gas, PK5, 7344-3C-PK 7344-3C-PK

Pipe Marker, White, Chlorine Gas, PK5, 7344-3C-PK (Discontinued)

  • Mfr # 7344-3C-PK
  • Zoro # G602141405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7344-3C-PK
Zoro #
G602141405
UPC #
888434570111
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Finish
Glossy
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Chlorine Gas
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Printed Language
English
Glow In The Dark
No
Humidity Resistant
No
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Number of Pipe Markers
3
NFPA 99, CGA C-9
No
Legend Text Color
White
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.