Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Compressed Air, PK5, 7059-3C-PK

  • Mfr # 7059-3C-PK

  • Zoro # G802594711


product price: $12.49
/pk 5, $2.50/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7059-3C-PK
Zoro #
G802594711
UPC #
888434569023
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Pipe Marker Legend
Compressed Air
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Protective Coating
No Protective Coating
Fits Pipe O.D.
3/4 in and Smaller
Water Resistant
No
Pipe Marker Package Type
Card
Maximum Pipe O.D.
3/4 in
Printed Language
English
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
3
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Adhesive Material
Acrylic
Chemical Resistant
Yes
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.