Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Compressed Air, PK5, 7060-4-PK

  • Mfr # 7060-4-PK

  • Zoro # G702594729


product price: $14.29
/pk 5, $2.86/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7060-4-PK
Zoro #
G702594729
UPC #
888434568811
Country of Origin
Mexico

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Pipe O.D.
3/4 in
Weather Resistant
Yes
Glow In The Dark
No
Legend Text Color
White
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Water Resistant
No
Pipe Marker Legend
Compressed Air
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Printed Language
English
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
ISO 14726
No
Number of Pipe Markers
4
Adhesive Style
Permanent
Maximum Pipe O.D.
2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.