Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Compressed Air, PK5, 91917-PK

  • Mfr # 91917-PK

  • Zoro # G302594549


product price: $17.29
/pk 5, $3.46/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91917-PK
Zoro #
G302594549
UPC #
888434568217
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Finish
Glossy
Legend Text Color
White
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Number of Pipe Markers
28
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Printed Language
English
UV Resistant
No
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Compressed Air
ISO 14726
No
Maximum Pipe O.D.
3/4 in
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.