Zoro Homepage

Pipe Marker, White, Domestic Hot Water, PK5

  • Mfr # 7350-1-PK

  • Zoro # G402594630


product price: $12.39
/pk 5, $2.48/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7350-1-PK
Zoro #
G402594630
UPC #
888434583074
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
ISO 14726
No
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Water Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Finish
Glossy
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
7 7/8 in
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
1
Pipe Marker Material
Vinyl
Humidity Resistant
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
UV Resistant
No
Glow In The Dark
No
Weather Resistant
Yes
Legend Text Color
White
Printed Language
English
Pipe Marker Legend
Domestic Hot Water

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.