Zoro Homepage

Pipe Marker, White, Dual Temperature, PK5, 7353-1-PK

  • Mfr # 7353-1-PK

  • Zoro # G302141118


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7353-1-PK
Zoro #
G302141118
UPC #
888434584316
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
Legend Text Color
White
Water Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Humidity Resistant
No
ISO 14726
No
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Dual Temperature
Glow In The Dark
No
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Dual Temperature, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.