Zoro Homepage

Pipe Marker, White, Dual Temperature, PK5, 7353-1HV-PK

  • Mfr # 7353-1HV-PK

  • Zoro # G202140938


product price: $28.19
/pk 5, $5.64/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7353-1HV-PK
Zoro #
G202140938
UPC #
888434583548
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Number of Pipe Markers
1
Humidity Resistant
No
Legend Text Color
White
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
ISO 14726
No
Pipe Marker Legend
Dual Temperature
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Finish
Glossy
Minimum Pipe O.D.
8 in
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Dual Temperature, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.