Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Dual Temperature, PK5, 7353-4-PK

  • Mfr # 7353-4-PK

  • Zoro # G802140635


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7353-4-PK
Zoro #
G802140635
UPC #
888434583791
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
3/4 in
Legend Text Color
White
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Humidity Resistant
No
Glow In The Dark
No
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Adhesive Style
Permanent
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
4
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Pipe Marker Legend
Dual Temperature

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Dual Temperature, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.