Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Exhaust Intake, PK5, 7102-4-PK

  • Mfr # 7102-4-PK

  • Zoro # G502140966


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7102-4-PK
Zoro #
G502140966
UPC #
888434567791
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
4
Minimum Application Temperature
0 Degrees F
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Exhaust Intake
Humidity Resistant
No
ISO 14726
No
Glow In The Dark
No
Abrasion Resistant
Yes
Minimum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Water Resistant
No
Finish
Glossy
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 3/8 in
UV Resistant
No
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust Intake, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.