Zoro Homepage

Pipe Marker, White, Fire Dry Standpipe, PK5, 7108-1HV-PK

  • Mfr # 7108-1HV-PK

  • Zoro # G702141275


product price: $19.85
/pk 5, $3.97/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108-1HV-PK
Zoro #
G702141275
UPC #
888434569290
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
Without
Legend
Fire Dry Stand Pipe
Weather Resistant
Yes
Legend Text Color
White
Pipe Marker Package Type
Card
UV Resistant
No
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Fire Dry Standpipe
Adhesive Style
Permanent
Number of Pipe Markers
1
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
8 in
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Humidity Resistant
No
Printed Language
English
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Fits Pipe O.D.
8 in and Larger

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Dry Standpipe, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.