Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Floor Drain, PK5, 7111-1-PK

  • Mfr # 7111-1-PK

  • Zoro # G302141323


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7111-1-PK
Zoro #
G302141323
UPC #
888434584910
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
2 1/2 to 7 7/8 in
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Water Resistant
Yes
Pipe Marker Legend
Floor Drain
Protective Coating
No Protective Coating
Legend Text Color
White
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Glow In The Dark
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
ISO 14726
No
Weather Resistant
Yes
Adhesive Style
Permanent
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Floor Drain, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.