Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Floor Drain, PK5, 7111-4-PK

  • Mfr # 7111-4-PK

  • Zoro # G502140898


product price: $10.39
/pk 5, $2.08/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7111-4-PK
Zoro #
G502140898
UPC #
888434583524
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Printed Language
English
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Water Resistant
Yes
Glow In The Dark
No
Weather Resistant
Yes
Pipe Marker Legend
Floor Drain
ANSI/ASME A13.1
Yes
ISO 14726
No
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Number of Pipe Markers
4
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Floor Drain, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.