Zoro Homepage

Pipe Marker, White, Heating Return, PK5, 7362-3C-PK

  • Mfr # 7362-3C-PK

  • Zoro # G402140868


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7362-3C-PK
Zoro #
G402140868
UPC #
888434567432
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Weather Resistant
Yes
Glow In The Dark
No
Fits Pipe O.D.
3/4 in and Smaller
Humidity Resistant
No
Pipe Marker Legend
Heating Return
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
UV Resistant
No
Number of Pipe Markers
3
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.