Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Heating Return, PK5, 7362-4-PK

  • Mfr # 7362-4-PK

  • Zoro # G402140776


product price: $11.75
/pk 5, $2.35/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7362-4-PK
Zoro #
G402140776
UPC #
888434566831
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
ISO 14726
No
Maximum Pipe O.D.
2 3/8 in
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Abrasion Resistant
Yes
Water Resistant
No
Printed Language
English
Legend Text Color
White
NFPA 99, CGA C-9
No
Number of Pipe Markers
4
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
UV Resistant
No
Humidity Resistant
No
Glow In The Dark
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Minimum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Pipe Marker Legend
Heating Return
Weather Resistant
Yes
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.