Pipe Marker, White, High Pressure Air, PK5, 7136-1-PK

  • Mfr # 7136-1-PK

  • Zoro # G102141080


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7136-1-PK
Zoro #
G102141080
UPC #
888434567319
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
High Pressure Air
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
High Pressure Air
Printed Language
English
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Glow In The Dark
No
ISO 14726
No
Number of Pipe Markers
1
Weather Resistant
Yes
Humidity Resistant
No
Adhesive Style
Permanent
Chemical Resistant
Yes
UV Resistant
No
Minimum Pipe O.D.
2 1/2 in
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Finish
Glossy
Legend Text Color
White
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.