Pipe Marker, White, High Pressure Air, PK5, 7136-1HV-PK

  • Mfr # 7136-1HV-PK

  • Zoro # G302141200


product price:  $19.29
/pk 5, $3.86/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7136-1HV-PK
Zoro #
G302141200
UPC #
888434568101
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
High Pressure Air
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Fits Pipe O.D.
8 in and Larger
Pipe Marker Legend
High Pressure Air
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Adhesive Style
Permanent
ISO 14726
No
Glow In The Dark
No
Chemical Resistant
Yes
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
Humidity Resistant
No
Water Resistant
No
Weather Resistant
Yes
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.