Pipe Marker, White, High Pressure Air, PK5, 7136-3C-PK

  • Mfr # 7136-3C-PK

  • Zoro # G002140817


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7136-3C-PK
Zoro #
G002140817
UPC #
888434566244
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
High Pressure Air
Glow In The Dark
No
Pipe Marker Legend
High Pressure Air
Printed Language
English
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Number of Pipe Markers
3
Protective Coating
No Protective Coating
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 in and Smaller
Maximum Pipe O.D.
3/4 in
Water Resistant
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Legend Text Color
White
Chemical Resistant
Yes
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.