Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, High Pressure Air, PK5, 7136-4-PK

  • Mfr # 7136-4-PK

  • Zoro # G802141281


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7136-4-PK
Zoro #
G802141281
UPC #
888434568163
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
High Pressure Air
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
3/4 to 2 3/8 in
Legend Text Color
White
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Weather Resistant
Yes
Number of Pipe Markers
4
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No
UV Resistant
No
Water Resistant
No
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Printed Language
English
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
High Pressure Air

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.