Pipe Marker, White, High Pressure Air, PK5, 7367-1HV-PK

  • Mfr # 7367-1HV-PK

  • Zoro # G702141008


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7367-1HV-PK
Zoro #
G702141008
UPC #
888434566930
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Weather Resistant
Yes
Adhesive Material
Acrylic
Adhesive Style
Permanent
Fits Pipe O.D.
8 in and Larger
Finish
Glossy
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Legend Text Color
White
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Humidity Resistant
No
Printed Language
English
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Pipe Marker Legend
High Pressure Air
UV Resistant
No
Minimum Pipe O.D.
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.